Zoro Homepage

Impact Wrench, 20 V DC, Square

  • Mfr # W8591-K2

  • Zoro # G311058001


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1 in
Max. Torque
2,000 ft-lb
Includes
(2) BL2022 Batteries, Bare Tool, BC1121 Charger
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8591-K2
Zoro #
G311058001
UPC #
663023171500
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
14 3/4 in
Extended Anvil Length
6 in
For A325 Bolt Size Capacity
1 1/4 in
For A490 Bolt Size Capacity
1 1/4 in
Head Width
3 1/4 in

Details

Voltage
20 V DC
Max. Torque
2,000 ft-lb
Includes
(2) BL2022 Batteries, Bare Tool, BC1121 Charger
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
1,900
Free Speed
1,350 RPM
Fastening Torque
2,000 ft-lb
Brushless Motor
Yes
Drive Style
Extended
Number of Speed Settings
4
Tool Weight
7.7 lb
Handle Type
Pistol Grip
Features
360 Degrees Ring Light Around the Anvil Gives you Complete Visibility from Every Angle, 4-Position Power Regulator Lets you Fine-Tune your Tool's Torque, Avoid Over-Torquing with Timed Shutoff in Regulator Positions 1-3, and Remove Fasteners with Nonstop Power in Position 4, Lightweight Form, Ergonomic Pistol Grip, and Rubberized Bumpers Keep you Steady, No More Hauling Heavy Compressors to Roadside Repairs Our Cordless Impact Wrenches Take Up Less Space without Sacrificing Power, Powerful Motor Helps Remove Fasteners upto 33% Faster than Our Leading Competitor
Clutch Style
Impact
Charger Model
BC1121
Power to Weight Ratio
259.74 ft-lb./lb
Case Included
Yes
Drive Type
Standard
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Handle Material
Rubber
Battery Model No.
IQV20
Charger Included
Yes
Actuation
Trigger
Breakaway Torque
2,000 ft-lb
Built-In Light
Yes
Impact Rated
Impact Rated
Retainer Type
Friction Ring, Through Hole
Drive Shape
Square
Built-In Light Type
Halo Ring
Charger Manufacturing Model Number
BC1121
Includes Case
Case Included
Battery Platform
IQV20(TM)
Throttle Type
Trigger
No Load Speed
1,350 RPM
Torque - Maximum
2,000 ft-lb
Speed Control
Variable
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Motor Type
Brushless
Battery Manufacturing Model Number
IQV20
Tool Series
IQV20(TM)
Battery Series
IQV20(TM)
Anvil Style
Extended

Description

Impact Wrench, Drive Size 1 in, Max. Torque 2,000 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 7.7 lb, Clutch Style Impact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.