Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 20 V DC, Square

  • Mfr # W8591

  • Zoro # G910993444


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1 in
Max. Torque
2,000 ft-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8591
Zoro #
G910993444
UPC #
663023171463
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
14 3/4 in
Extended Anvil Length
6 in
For A325 Bolt Size Capacity
1 1/4 in
For A490 Bolt Size Capacity
1 1/4 in
Head Width
3 1/4 in

Details

Voltage
20 V DC
Max. Torque
2,000 ft-lb
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
1,900
Free Speed
1,350 RPM
Fastening Torque
2,000 ft-lb
Brushless Motor
Yes
Drive Style
Extended
Number of Speed Settings
4
Features
360 Degrees Ring Light Around the Anvil Gives you Complete Visibility from Every Angle, 4-Position Power Regulator Lets you Fine-Tune your Tool's Torque, Avoid Over-Torquing with Timed Shutoff in Regulator Positions 1-3, and Remove Fasteners with Nonstop Power in Position 4, Lightweight Form, Ergonomic Pistol Grip, and Rubberized Bumpers Keep you Steady, No More Hauling Heavy Compressors to Roadside Repairs Our Cordless Impact Wrenches Take Up Less Space without Sacrificing Power, Powerful Motor Helps Remove Fasteners upto 33% Faster than Our Leading Competitor
Handle Type
Pistol Grip
Clutch Style
Impact
Tool Weight
7.7 lb
Actuation
Trigger
Built-In Light
Yes
Handle Material
Rubber
Cordless Tool Kit Contents
(1) Bare Tool
Battery Model No.
IQV20
Power to Weight Ratio
259.74 ft-lb./lb
Drive Type
Standard
Breakaway Torque
2,000 ft-lb
Impact Rated
Impact Rated
Case Included
No
Retainer Type
Friction Ring, Through Hole
No Load Speed
1,350 RPM
Battery Chemistry
Li-Ion
Battery Series
IQV20(TM)
Tool Series
IQV20(TM)
Speed Control
Variable
Includes Case
Case Not Included
Built-In Light Type
Halo Ring
Anvil Style
Extended
Throttle Type
Trigger
Number of Chargers Included
0
Battery Platform
IQV20(TM)
Torque - Maximum
2,000 ft-lb
Motor Type
Brushless
Drive Shape
Square

Description

Impact Wrench, Drive Size 1 in, Max. Torque 2,000 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 7.7 lb, Clutch Style Impact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.