Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 20 V DC, Square

  • Mfr # W9491-K2E

  • Zoro # G905574535


product price: $1,546.33
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1 in
Max. Torque
2,600 ft-lb
Includes
(2) BL2022 5.0Ah Batteries, BC1221 Dual Bay Charger, Charger Cord, Manuals
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W9491-K2E
Zoro #
G905574535
UPC #
663023166650
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
20 1/8 in
Head Width
4 1/2 in
For A325 Bolt Size Capacity
1 1/4 in
For A490 Bolt Size Capacity
1 1/4 in

Details

Voltage
20 V DC
Max. Torque
2,600 ft-lb
Includes
(2) BL2022 5.0Ah Batteries, BC1221 Dual Bay Charger, Charger Cord, Manuals
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
1,170
Free Speed
890 RPM
Fastening Torque
180 ft-lb, 400 ft-lb, 2,200 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Tool Weight
27.5 lb
Clutch Style
Ball and Cam
Handle Type
D-Handle
Features
2,600 ft-lbs of Nut Busting Torque and 2,200 ft-lbs of Tightening Torque, Ergonomic D-Handle Design with 360 Degree Auxiliary Handle and Protected IQV 20 Battery Configuration, Four Power Control Modes with Two Featuring Automatic Shut-Off (At 180 ft-lbs and 400 ft-lbs), High Torque Battery Leverages Existing IQV 20 Battery Platform That Can Do Up To 250 Fasteners Per Charge
Charger Included
Yes
Battery Series
IQV20(TM)
Impact Sound Level
94dB (Pressure); 105dB (Power)
Vibration Level
25.8 m/sq s
Standards
CSA Certified, UL Listed
Impact Rated
Impact Rated
Drive Type
Standard
Battery Model No.
Mfr. No. BL2022
Cordless Tool Kit Contents
(2) Batteries, Charger
Built-In Light
No
Power to Weight Ratio
94.55 ft-lb/lb
Case Included
No
Explosive Environment Rated
No
Housing Material
Composite, Steel
Charger Model
BC1221
Retainer Type
Friction Ring, Through Hole
Breakaway Torque
2,600 ft-lb
Tool Style
Full-Size
Actuation
Inside Trigger
Wireless Tool Tracking
No
Number of Chargers Included
1
Throttle Type
Trigger
Includes Case
Case Not Included
No Load Speed
890 RPM
Battery Chemistry
Li-Ion
Battery Platform
IQV20(TM)
Speed Control
Variable
Motor Type
Brushless
Torque - Maximum
2,600 ft-lb
Tool Series
IQV20(TM)
Charger Manufacturing Model Number
BC1221
Anvil Style
Standard
Battery Manufacturing Model Number
BL2022
Drive Shape
Square

Description

Impact Wrench, Drive Size 1 in, Max. Torque 2,600 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type D-Handle, Battery Capacity (2) 5.0 Ah, Tool Weight 27.5 lb, Clutch Style Ball and Cam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.