IMPACT WRENCH 34 DRIVE 1100FTLBS 5500RPM

  • Mfr # IRT261

  • Zoro # G807818782


product price:  $1,019.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/4'' square
Free Speed
5500 RPM
Features
Provides a high torque output for increased power; Jumbo hammer provides a great power-to-weight ratio; Hog-Ring; Made to last
Retainer Type
Hog-Ring
Overall Length
8.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IRT261
Zoro #
G807818782
UPC #
-
Country of Origin
United States

Dimensions

Square Drive Size
3/4'' square
Overall Length
8.8"

Details

Free Speed
5500 RPM
Features
Provides a high torque output for increased power; Jumbo hammer provides a great power-to-weight ratio; Hog-Ring; Made to last
Retainer Type
Hog-Ring
Torque Range (Nm)
272 - 1627
Actuation
Trigger
Blows Per Minute (bpm)
1000
Series
261

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.