Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Anvil

  • Mfr # EA410H

  • Zoro # G310993495


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Includes
(1) DXS2 1/2" Drive 10" Extended Anvil
Material
Alloy Steel
Color
Silver
For Use With
DXS2 2236 Series Impact Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA410H
Zoro #
G310993495
UPC #
663023170718
Country of Origin
China

Details

Item
Extended Anvil
Includes
(1) DXS2 1/2" Drive 10" Extended Anvil
Material
Alloy Steel
Color
Silver
For Use With
DXS2 2236 Series Impact Wrenches

Description

Impact Wrench Anvil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.