Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench Boot, For Use w/5LA58

  • Mfr # 261-BOOT

  • Zoro # G1320207


product price: $32.19
/ea

Key Features

For Use With
261, 261-3, 261-6
Features
Protects Surrounding Surfaces from Scratches, Nicks, Protects Tool from Damage if dropped, Adds Further Protection from Unwanted Contaminates that can Affect Tool Performance
Number of Pieces
1
Application
Impact Wrench
Compatible Manufacturer Part Number
261, 261-3, 261-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261-BOOT
Zoro #
G1320207
UPC #
663023046198
Country of Origin
United States

Details

Item
Tool Boot
For Use With
261, 261-3, 261-6
Features
Protects Surrounding Surfaces from Scratches, Nicks, Protects Tool from Damage if dropped, Adds Further Protection from Unwanted Contaminates that can Affect Tool Performance
Number of Pieces
1
Application
Impact Wrench
Compatible Manufacturer Part Number
261, 261-3, 261-6
Compatible Product Type
Impact Wrench
Product Type
Tool Boot

Description

Tool Boot, For Use With 261, 261-3, 261-6, Application Impact Wrench, Includes -, Number of Pieces 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.