Zoro Homepage

Impact Wrench Boot, INGERSOLL RAND

  • Mfr # W5132-Boot

  • Zoro # G503858983


product price: $27.99
/ea

Key Features

For Use With
Mfr. No. W5132
Number of Pieces
1
Drive Size
1/2 in
Application
Protection
Product Type
Tool Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5132-Boot
Zoro #
G503858983
UPC #
663024012802
Country of Origin
United States

Dimensions

Drive Size
1/2 in

Details

Item
Impact Wrench Boot
For Use With
Mfr. No. W5132
Number of Pieces
1
Application
Protection
Product Type
Tool Boot
Compatible Manufacturer Model Number
W5133, W5133P, W5153, W5153P
Compatible Product Type
Impact Wrench

Description

Protective Tool Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.