ImpactSocket, Chr, 6P18mm, MngnsPhspht,
Mfr # DXS2SM18
Zoro # G814795748
product price: $11.69
/eaKey Features
Overall Length
1 9/16 in
Number of Points
6
Finish
Manganese Phosphate
Socket Depth
Standard
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2SM18
Zoro #
G814795748
UPC #
0663023174686
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 9/16 in
Socket Size
18 mm
Socket Depth
Standard
Details
Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Socket Shape
6-Point
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Drive Type
Impact
Series
Driver Xchange System (DXS)
Includes Insulation
Not Insulated
Measurement Type
Metric
Standards
ASME B107.110
Description
Impact Socket, Socket Size 18 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Metric, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.