Zoro Homepage

IMPACTY WR AIR 1/2" W/6" EXT ANVIL 500

  • Mfr # IR244A-2

  • Zoro # G602497397


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Free Speed
7,000 rpm
Air Inlet
1/4" (6mm)
Max. Torque
500 ft-lb (678 Nm)
CFM @ Full Load
21 cfm
Average CFM @ 15 Second Run Time
5.4 cfm (153 L/min)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR244A-2
Zoro #
G602497397
UPC #
663023015477
Country of Origin
China

Dimensions

Overall Length
9.5"
Min. Hose Size
3/8"

Details

Free Speed
7,000 rpm
Air Inlet
1/4" (6mm)
Max. Torque
500 ft-lb (678 Nm)
CFM @ Full Load
21 cfm
Average CFM @ 15 Second Run Time
5.4 cfm (153 L/min)
Features
Powerful with smooth, balanced blows Extended anvil Pressure-fed lubrication system automatically greases the impact mechanism Non-biased 500 ft-lb in forward and reverse
Torque Range
40-350 ft-lb
Sound Pressure/Power dBA
93/104

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.