Industrial Angle Grinder, 12000RPM, 1.35HP

  • Mfr # G3A120RP1045

  • Zoro # G8516673


product price:  $1,246.99
/ea
Free Shipping & Returns

Key Features

Horsepower
1.35HP
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
Grinder Type
Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G3A120RP1045
Zoro #
G8516673
UPC #
663024004777
Country of Origin
United States

Details

Item
Industrial Angle Grinder,12000RPM,1.35HP
Horsepower
1.35HP
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
Grinder Type
Angle

Description

Industrial Angle Grinder,12000RPM,1.35HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.