Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Duty Air Hammer, Vibration Reduced, 2530 BPM

  • Mfr # 119MAX

  • Zoro # G4862995


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Item - Air Hammers
Air Hammer
Blows per Minute
2,530 bpm
Shank Size - Air Hammers
0.401 in
CFM @ Full Load
23.8
Shank Type - Air Hammers
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119MAX
Zoro #
G4862995
UPC #
663023099484
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
3 1/2 in
Air Inlet Size - Air Tools
1/4 in NPT
Overall Length
9 1/8 in
Shank Size
0.401 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Air Inlet Size
1/4 in NPT Female

Details

Item
Air Hammer
Item - Air Hammers
Air Hammer
Blows per Minute
2,530 bpm
CFM @ Full Load
23.8
Shank Type - Air Hammers
Round
Duty Cycle - Air Tools
Industrial Duty
Blows per Minute - Air Tools
2,530
Handle Type
Pistol Grip
Average CFM @ 15 Second Run Time
11.25
Duty
Heavy Duty
Required Pressure
105 psi
Min. Hose
3/8 in
Includes
Quick Change Retainer
Air Inlet
1/4"
Features
15% Increased in Impact Force, Anti-Slip Grip, Faster Chisel Changeover
Kit Contents
(1) Bare Tool, (1) Quick Change Retainer
Sound Level
106.7 dB
Air Consumption
24 cfm
Shank Design
0.401 Shank
Accessory Free Tool Change
Yes
Dust Management
None
Power Source
Air Powered
Air Inlet Type
NPT
Retainer Type
Quick Change
Anti-Vibration Technology
Yes
Dust Sealed Switch
No
Air Pressure
105 psi
Number of Pieces
2
Tool Weight
4.5 lb
Hammer Type
Chiseling
Series
119MAX Series
Compatible Collar Shape
Round
Vibration Level
4.5 m/sq sec
Air Inlet Gender
Female
Throttle Type
Trigger
Shank Shape
Round

Description

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 3 1/2 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Quick Change Retainer, Blows per Minute 2,530 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 24 cfm, Air Pressure 105 psi, Min. Hose Size 3/8 in, Accessory Free Tool Change Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.