This item is Discontinued.

Ingersoll-Rand Ingersoll Rand CLK Chain Hoist 125 Lb. Capacity 10 Ft Lift CL125K-2C10-C6U

This item is Discontinued.

Ingersoll-Rand

Ingersoll Rand CLK Chain Hoist 125 Lb. Capacity 10 Ft Lift (Discontinued)

Mfr # CL125K-2C10-C6U
Zoro # G505923047
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL125K-2C10-C6U
Zoro #
G505923047
UPC #
-
Country of Origin
United States

Description

the clk-series is the latest addition to ingersoll rand's line of air chain hoists. Exceptional durability with an asme hst-5 rating of a5 (fem/iso mechanism classification of 1am/m4) the clk series hoist are duty-rated to operate 800 full-load hours between overhauls. Learn how to choose the appropriate clk hoist. features: rugged, lightweight and compact design disc brake is non-asbestos and spring engaged with air release quiet operation <75 dba sound levels upper and lower limit stops prevent dangerous over-travel of the hook full flow pendent for maximum control and enhanced load positioning 100% duty cycle multi-vane (6) air motor hook or trolley mounted versions available steel snap hooks with safety latches standard lift is 10 feet; additional lifts are available standard pendent length is 6 feet or 4 feet less than lift

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.