Shop INGERSOLL-RAND
Additional $410.00 delivery surcharge applies per item.
See details
Create Account
Ingersoll Rand R11i-145, 15 HP, Rotary Screw Comp, 120 Gal, Horiz., 145 PSI, 50.4 CFM, 3PH 230V
- Mfr # 48670731
- Zoro # G805640941
product price:Â
$
24,593.99
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
- 48670731
- Zoro #
- G805640941
- UPC #
- -
- Country of Origin
- United States
Description
Ingersoll rand r11i-145 230/3 rotary screw air compressor 3 phase, 230 volts, 15hp, 120 gal the durable ingersoll rand r-series 4-11 kw compressor extends the r-series family into the smallest rotary screw off ering with benefits like innovative features and a compact design that fits virtually any application environment. The r-series 4-11 kw family of compressors delivers optimum performance and easier maintenance, all in a robust, innovative package.