Shop INGERSOLL-RAND
Additional $380.00 delivery surcharge applies per item.
See details
Create Account
Ingersoll Rand R5.5i-125, 7.5 HP, Rotary Screw Comp, 80 Gal, Horiz., 125 PSI, 27.5 CFM, 1PH 230V
- Mfr # R5.5i-125 230/1 80
- Zoro # G005640987
product price:Â
$
20,342.99
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
- R5.5i-125 230/1 80
- Zoro #
- G005640987
- UPC #
- -
- Country of Origin
- United States
Description
Ingersoll rand r5.5i-125 230/1 rotary screw air compressor 1 phase, 230 volts, 7.5hp, 80 gal the durable ingersoll rand r-series 4-11 kw compressor extends the r-series family into the smallest rotary screw off ering with benefits like innovative features and a compact design that fits virtually any application environment. The r-series 4-11 kw family of compressors delivers optimum performance and easier maintenance, all in a robust, innovative package.