This item is Discontinued.

Ingersoll-Rand Ingersoll Rand Ratchet Wrench, 3/8" Drive Size, 180 Max Torque 2015MAX

This item is Discontinued.

Ingersoll-Rand

Ingersoll Rand Ratchet Wrench, 3/8" Drive Size, 180 Max Torque (Discontinued)

Mfr # 2015MAX
Zoro # G602592511
UPC # 663023088655
Country of Origin United States
Category Hand Ratchets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2015MAX
Zoro #
G602592511
UPC #
663023088655
Country of Origin
United States

Description

FROM THE COMPANY THAT INVENTED THE IMPACTOOL IN 1934, COMES A REVOLUTIONARY IMPACT WRENCH THAT IS UNLIKE ANY OTHER ON THE MARKET TODAY. THE HAMMERHEAD RIGHT ANGLE IMPACTOOL OFFERS THE POWER OF AN IMPACT WITH THE REACH OF AN AIR RATCHET, AND IT'S GOING TO CHANGE THE WAY YOU WORK. THE COMBINATION OF MAX POWER, MAX CONTROL, AND MAX ACCESS NOW ALLOWS YOU TO USE AN INGERSOLL RAND IMPACTOOL FOR VIRTUALLY ANY APPLICATION. SAY GOODBYE TO AWKWARD EXTENSIONS AND SWIVEL SOCKETS, AND WATCH YOUR PRODUCTIVITY SOAR AS YOU CONQUER TASKS IN MINUTES THAT ONCE TOOK YOU HOURS. FEATURES:
    WITH 180 FT-LB (244 NM) MAX TORQUE AND 9,000 RPM, HAMMERHEAD OFFERS MORE THAN TWICE THE POWER OF THE LEADING COMPETITOR'S RATCHET A FEATHER-TOUCH TRIGGER, TWO-POSITION FORWARD POWER REGULATOR, AND CONVENIENTLY LOCATED FORWARD/REVERSE RING PROVIDE PRECISE CONTROL A HEAD HEIGHT OF UNDER 2" AND REACTIONLESS TORQUE ALLOW YOU TO SAFELY USE THIS POWERFUL TOOL IN TIGHT SPACES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.