Shop INGERSOLL-RAND

Ingersoll Rand RS18i-A138-TAS Rotary Screw Compressor 460/3/60 Base Mount 138 PSI

  • Mfr # RS18i-A138-TAS-460/3/60-Base

  • Zoro # G205654418


product price:  $39,793.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RS18i-A138-TAS-460/3/60-Base
Zoro #
G205654418
UPC #
-
Country of Origin
United States

Description

ingersoll rand next generation r-series oil-flooded, rotary screw air compressors offer multiple advantages that can improve your business's productivity and profitability. Industry-leading airend delivers what matters to you: world-class performance and exceptional reliability. An intelligent controller ensures your next generation r-series air compressor optimizes operational parameters to enhance productivity. key features & benefits: v-shield technology: provides a totally integrated, leak-free design, featuring ptfe and o-ring face seals enhanced serviceability: ensures increased uptime with two-stage filtration, easy maintenance and ingersoll rand extended life, premium grade coolant components that provide reliable air for life: including a free-floating cooling system, two-stage air filters and elastomeric o-rings xe-series controllers deliver increased control functionality through an intuitive user interface, as well as remote access with any common, current web browser total air system (tas) with integrated dryer: and 3-in-1 heat exchanger provides clean, dry air in a single package that minimizes installation costs, reduces footprint and improves iso air quality

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.