Shop INGERSOLL-RAND
Ingersoll Rand SLB Lever Hoists 13200 Lb. Capacity 15 Ft Lift 25-3/16 Head Room
Mfr # SLB1200-15
Zoro # G705738014
product price:Â $5,449.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SLB1200-15
Zoro #
G705738014
UPC #
-
Country of Origin
China
Description
give us a place to stand and we'll help you move the earth. Archimedes principle of leverage is improved yet again in the silver series lever chain hoist. Meets ansi/asme b30.16 and all pertinent world standards, including the european machinery directive. The patent pending"arrow-notch"; free chain system is simple and reliable. Just one hand turns the indicator and operators will enjoy the easiest free chaining we have ever tested. Try to operate an slb in free chain mode and the brake instantly engages, holding the load, minimizing the risk of an accident. The silver series has a zinc-nickel-chrome plated finish, which is more durable and corrosion resistant than paint. Plus the slb has the quality features you expect from ingersoll rand. features: meets specifications and hst - 3m standards value priced lever hoist with industrial rated performance low handle force required one hand operation with the best free chaining available shipyard hooks - available on 1.5 and 3 ton models only if a load is applied in the free chain mode, the brake will automatically engage, minimizing operator setup error 360 degree handle rotation comfortable, rubber handle grip reliable disc braking system premium grade 100 alloy load chain hardened swivel latch hooks light weight design for better portability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.