Shop INGERSOLL-RAND
See all product information
Create Account
Ingersoll Rand W7150-K22 1/2" 20V Hi-Torque Cordless Impact Wrench Kit 2 Batteries 5.0Ah
- Mfr # W7150-K22
- Zoro # G402662858
product price:
$
1,447.99
/ea
Free Shipping & Returns
Key Features
Voltage
20V
Number of Batteries Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W7150-K22
- Zoro #
- G402662858
- UPC #
- 663024010327
- Country of Origin
- United States
Details
- Voltage
- 20V
- Number of Batteries Included
- 2
Description
INGERSOLL RAND W7150-K22 1/2" 20V HI-TORQUE CORDLESS IMPACT WRENCH KIT 2 BATTERIES 5.0AH CONVENIENCE OF CORDLESS. POWER OF AIR. THE W7150 1/2 20V HIGH-TORQUE IMPACTOOL¿ IS THE ONLY CORDLESS IMPACT WRENCH THAT CAN PERFORM POUND-FOR-POUND WITH OUR BEST-IN-CLASS 2135TIMAX, 1/2 AIR IMPACTOOL, THE W7150 CORDLESS IMPACT WRENCH WILL MAKE QUICK WORK OF TOUGH JOBS THAT PROFESSIONAL TECHNICIANS DO EVERY DAY. FEATURES:
- HIGH-POWER RARE EARTH MAGNET (NEODYMIUM) MOTOR ¿ OFFERS A LONG LIFE AND HIGH POWER STEEL-LINED ALUMINUM HAMMER CASE ¿ DESIGNED TO BE STRONG AND LIGHT-WEIGHT FOR MAXIMUM PROTECTION OF THE INTERNAL COMPONENTS ALL-METAL DRIVE TRAIN AND HAMMER MECHANISM ¿ ROBUST, DURABLE, AND OPTIMIZED FOR MAXIMUM POWER AND EFFICIENCY VARIABLE SPEED SWITCH WITH ELECTRONIC BRAKE ¿ PROVIDES MAXIMUM CONTROL OF THE TOOL PATENT-PENDING METAL REINFORCED HOUSING ¿ READY TO WORK EVEN AFTER REPEATED DROPS PATENT-PENDING SOFT TOUCH OVER-MOLDED GRIP ¿ MINIMIZES VIBRATION, REDUCES FATIGUE, AND ENHANCES USER COMFORT DURING EXTENDED USE" BEST-IN-CLASS SHORT LENGTH ¿ 9.4" FROM TIP TO TAIL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.