Zoro Homepage

Inlet Bushing Assembly, 4.125 in L

  • Mfr # 2145-D565

  • Zoro # G902670643


product price: $91.99
/ea
Free Shipping & Returns

Key Features

For Use With
3/4 in Impact Wrench
Number of Pieces
1
Drive Size
3/4 in
Application
Bolt work
Overall Length
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2145-D565
Zoro #
G902670643
UPC #
00663023112497
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Overall Length
4 1/8 in

Details

Item
Inlet Bushing Assembly
For Use With
3/4 in Impact Wrench
Number of Pieces
1
Application
Bolt work
Compatible Manufacturer Model Number
2145QIMAX-3, 2145QIMAX-6
Compatible Brand
Ingersoll Rand
Product Type
Inlet Bushing Assembly
Compatible Product Type
3/4 in Impact Wrench

Description

Inlet Bushing Assembly, For Use With 3/4 in Impact Wrench, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.