Zoro Homepage

Inlet Filter, Ingersoll Rand

  • Mfr # 39708466

  • Zoro # G2313315


product price: $102.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ingersoll Rand 50 - 100 HP EP Series Rotary Screw Compressors
Type
Rotary Screw
Series
ROTARY COMPRESSOR
Compatible with Series
RS
Compatible with Manufacturer Part Number
RS37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39708466
Zoro #
G2313315
UPC #
663023044958
Country of Origin
Turkey

Details

Item
Inlet Filter
For Use With
Ingersoll Rand 50 - 100 HP EP Series Rotary Screw Compressors
Type
Rotary Screw
Series
ROTARY COMPRESSOR
Compatible with Series
RS
Compatible with Manufacturer Part Number
RS37
Product Type
Rotary Screw
Compatible with Brand
Ingersoll Rand

Description

Inlet Filter, Series ROTARY COMPRESSOR, Compatible with Grainger Part Number 53RU44, 5RU41, Product Type Rotary Screw, Compatible with Manufacturer Part Number RS37, Compatible with Series RS, Compatible with Brand Ingersoll Rand, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.