Zoro Homepage

Insteel Needles, PK19

  • Mfr # NS11-122-19

  • Zoro # G5189676


product price: $45.45
/pk 19, $2.39/ea

Key Features

For Use With
Needle Scalers
Overall Length
7 in
Number of Needles
19
Item - Scaler Needles
Needle Set
Tool Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS11-122-19
Zoro #
G5189676
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
7 in
Tool Overall Length
7 in
Needle Diameter
1/8 in
Needle Length
7 in

Details

Item
Scaler Needle Set
For Use With
Needle Scalers
Number of Needles
19
Item - Scaler Needles
Needle Set
For Use With Mfr. Model Number
172K1, 172L, 182K1, 182L
Non-Sparking
No
Air Tool Material
Steel
Material
Steel

Description

Scaler Needle Set, Non-Sparking No, Needle Diameter 1/8 in, Needle Length 7 in, Material Steel, Number of Needles 19, Overall Length 7 in, For Use With Needle Scalers, For Use With Mfr. Model Number 172K1, 172L, 182K1, 182L, Package Quantity 19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.