Intermediate Duty Spring Balancer
Mfr # BIDS-14
Zoro # G714644528
product price: $908.99
/ea
Free Shipping & Returns
Key Features
For Tool Weighing
22.00 to 30.80 lb
Cable Length
6.5 ft
Reel Weight
5.5 lb
Cable Material
Stainless Steel
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIDS-14
Zoro #
G714644528
UPC #
0663023123066
Country of Origin
Italy
Dimensions
Cable Length
6.5 ft
Details
Item
Tool Balancer
For Tool Weighing
22.00 to 30.80 lb
Reel Weight
5.5 lb
Cable Material
Stainless Steel
Housing Material
Aluminum
Features
Adjustable Stroke Limiting Device, Gravity-Free Suspension Capability, Upper Rotary Suspension with Safety Hook
Spring Fail Mechanism
Safety Catch
Minimum Tool Weight
22 lb
Product Type
Tool Balancer
Maximum Tool Weight
30.8 lb
Reel Mount Type
Swivel Hook
Description
Intermediate Duty Spring Balancer, 22-30.8 lb Capacity, 6.5 Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.