Lever Assembly, 2.5" x 1.5" x 0.75"
Mfr # RG1-A400
Zoro # G102666804
product price: $25.19
/eaKey Features
For Use With
5100max, 5100max M, 5208max, 5208max M Air Die Grinder
Size
2 1/2 x 1 1/2 x 3/4 in
Material
Steel
Includes
Lever (Stamp), Lever Lock, Roll Pin, Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG1-A400
Zoro #
G102666804
UPC #
00663024015537
Country of Origin
China
Dimensions
Size
2 1/2 x 1 1/2 x 3/4 in
Details
Item
Lever Assembly
For Use With
5100max, 5100max M, 5208max, 5208max M Air Die Grinder
Material
Steel
Includes
Lever (Stamp), Lever Lock, Roll Pin, Spring
Description
Lever Assembly, Size 2 1/2 x 1 1/2 x 3/4 in, Steel, Includes Lever (Stamp), Lever Lock, Roll Pin, Spring, For Use With 5100max, 5100max M, 5208max, 5208max M Air Die Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.