Light Duty Ergonomic Tool Balancer
Mfr # BLD1/P
Zoro # G814702746
product price: $75.49
/ea
Free Shipping & Returns
Key Features
For Tool Weighing
0.90 to 2.00 lb
Cable Length
5.2 ft
Reel Weight
1.3 lb
Product Type
Tool Balancer
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLD1/P
Zoro #
G814702746
UPC #
3663836045972
Country of Origin
Italy
Dimensions
Cable Length
5.2 ft
Details
Item
Tool Balancer
For Tool Weighing
0.90 to 2.00 lb
Reel Weight
1.3 lb
Product Type
Tool Balancer
Housing Material
Aluminum
Minimum Tool Weight
0.9 lb
Maximum Tool Weight
2.2 lb
Cable Material
Nylon
Tension Adjustment
Knob
Features
Adjustable Stroke Limiting Capacity, Flat Casing on the Back of the Balancer to Make it Easier to Pack on Rails, Upper Suspension Shackle included on Balancer for Ease of Installation
Reel Mount Type
Suspension Shackle
Description
Light Duty Ergonomic Tool Balancer, 0.9-2.2 lb Capacity, 5.2 Lift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.