Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maintenance Kit, 8 in Overall L

  • Mfr # 38478921

  • Zoro # G907045934


product price: $749.00
/ea
Free Shipping & Returns

Key Features

For Use With
Compressors with Electronic No Loss Drain Valve
Type
Condensate Solutions Maintenance Kit
Overall Width
7 in
Overall Height
3 in
Compatible Manufacturer Part Number
ENL 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38478921
Zoro #
G907045934
UPC #
678384789219
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Height
3 in
Overall Length
8 in

Details

Item
Maintenance Kit
For Use With
Compressors with Electronic No Loss Drain Valve
Type
Condensate Solutions Maintenance Kit
Compatible Manufacturer Part Number
ENL 10
Maximum Operating Pressure
915 psi
Series
ENL
Compatible Series
ENL
Number of Pieces
1
Compatible with Brand
Ingersoll-Rand

Description

Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Condensate Solutions Maintenance Kit, Compatible Manufacturer Part Number ENL 10, Compatible Grainger Part Number 11U212, 11U213, For Use With Compressors with Electronic No Loss Drain Valve, Compatible Series ENL, Number of Pieces 1, Includes Not Applicable, Overall Length 8 in, Overall Width 7 in, Overall Height 3 in, Standards Not Applicable, Maximum Operating Pressure 915 psi, Maximum Operating Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.