Maintnence Kit
Mfr # 47739543001
Zoro # G803528777
product price: $1,580.44
/ea
Free Shipping & Returns
Key Features
Type
Pre-Filter; Oil Filter; Air Filter Lubricant
Includes
Pre-filter Pad (1), Air Filter Element (1), Oil Filter Element (1), Air Oil Separator Element (1), Element FC230IG Kit (1), Ultra Coolant Lubricant 5 liters (2 bottles, 10 liters total)
Compatible Series
R Series
Overall Length
23 in
Series
R Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47739543001
Zoro #
G803528777
UPC #
678384430012
Country of Origin
United States
Dimensions
Overall Length
23 in
Overall Width
14 in
Overall Height
14 in
Details
Item
Maintenance Kit
Type
Pre-Filter; Oil Filter; Air Filter Lubricant
Includes
Pre-filter Pad (1), Air Filter Element (1), Oil Filter Element (1), Air Oil Separator Element (1), Element FC230IG Kit (1), Ultra Coolant Lubricant 5 liters (2 bottles, 10 liters total)
Compatible Series
R Series
Series
R Series
For Use With
Rotary Screw Compressors
Compatible with Brand
Ingersoll-Rand
Minimum Operating Temperature
2 Degrees C
Maximum Operating Temperature
40 Degrees C
Compatible Manufacturer Part Number
R Series 11-22i TAS
Number of Pieces
7
Description
Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Pre-Filter; Oil Filter; Air Filter Lubricant, Compatible Manufacturer Part Number R Series 11-22i TAS, Compatible Grainger Part Number 40AY54, 40AY66, 40AY67, 40AY71, 40AY86, 40AY90, 499G41, 499G42, 499G43, 499G44, 499G45, 499G46, 499G47, 499G48, 499G49, 499G50, 499G51, 499G52, 499G53, 499G54, 499G55, 499G56, 499G58499G40, For Use With Rotary Screw Compressors, Compatible Series R Series, Number of Pieces 7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.