Zoro Homepage

Metal Chain Container, 16Ft Cap

  • Mfr # 37653-16

  • Zoro # G7327643


product price: $309.99
/ea
Free Shipping & Returns

Key Features

For Use With
2NY36, 2NY37, 2NY38, 2NY39, 2NY40, 2NY41, 2NY42, 2NY43, 2NY44, 2NY45, 2NY46, 2NY47, 2NY48, 2NY49, 2NY50, 2NY51, 2NY52, 2NY53, 2NY54, 2NY55, 2NY56, 2NY57, 2NY58, 2NY59, 2NY60, 2NY61, 2NY62, 2NY63, 2NY64, 2NY65, 2NY66, 2NY67, 2NY68, 2NY69, 2NY70, 2NY71, 2NY72, 2NY73, 2NY74
Fits Brand
Ingersoll Rand
Includes
Mounting Hardware
Material
Steel
Compatible Chain Length - Maximum
16 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37653-16
Zoro #
G7327643
UPC #
-
Country of Origin
Mexico

Dimensions

Compatible Chain Length - Maximum
16 ft

Details

Item
Steel Chain Basket,16-Ft. Cap
For Use With
2NY36, 2NY37, 2NY38, 2NY39, 2NY40, 2NY41, 2NY42, 2NY43, 2NY44, 2NY45, 2NY46, 2NY47, 2NY48, 2NY49, 2NY50, 2NY51, 2NY52, 2NY53, 2NY54, 2NY55, 2NY56, 2NY57, 2NY58, 2NY59, 2NY60, 2NY61, 2NY62, 2NY63, 2NY64, 2NY65, 2NY66, 2NY67, 2NY68, 2NY69, 2NY70, 2NY71, 2NY72, 2NY73, 2NY74
Fits Brand
Ingersoll Rand
Includes
Mounting Hardware
Material
Steel

Description

Chain Basket, Product Type Chain Basket, Material Steel, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.