Zoro Homepage

Mini Air Polisher/Buffer Kit

  • Mfr # 3129KA

  • Zoro # G421890201


product price: $258.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3129KA
Zoro #
G421890201
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Polisher; Buffer Kit, Polishing Motion Rotary, Included Pad Sizes 3 in, Abrasive Mount Type Hook and Loop, Horsepower 0.3 hp, Air Consumption Not Applicable, Required Pressure 90 psi, Air Inlet Type NPT, Spindle Thread Size Not Applicable, Tool Series Not Applicable, Exhaust Location Handle, Tool Weight 1.4 lb, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.