Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI POLISHER

  • Mfr # IRT3129XPA

  • Zoro # G907818811


product price: $219.99
/ea
Free Shipping & Returns

Key Features

HP
0.3
Pad Size
3
Pad Face Type
Hook and Loop
Free Speed
6400
Exhaust Type
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT3129XPA
Zoro #
G907818811
UPC #
-
Country of Origin
China

Dimensions

Pad Size
3
Overall Length
6.1

Details

Item
Polisher/Buffer
HP
0.3
Pad Face Type
Hook and Loop
Free Speed
6400
Exhaust Type
Handle
Features
With a 2-speed gearbox and variable speed, this sander is easy to control and can be adjusted to your exact preferences.; Small and lightweight, this tool can fit into tough spaces with ease.; This tool's composite housing and ergonomic textured grip provides user comfort, and its lightweight pistol grip design is engineered for balance and one-handed operation.
Series
Mini

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.