Mounting Bracket, For Inline Filter
Mfr # 24361966
Zoro # G1184414
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use with Stock Number
24233306, 24356552
For Use On
Inline Filter
Height (In.)
1.97 in
Application
Filter Housing On Vertical Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24361966
Zoro #
G1184414
UPC #
-
Country of Origin
Slovenia
Dimensions
Height (In.)
1.97 in
Bolt Circle Dia. (In.)
0.275 in
Length (In.)
2.99 in
Width (In.)
1.65 in
Overall Height
2 in
Overall Width
1 11/16 in
Overall Length
3 in
Details
Item
Mounting Bracket
Material
Steel
For Use with Stock Number
24233306, 24356552
For Use On
Inline Filter
Application
Filter Housing On Vertical Surfaces
Includes
Brackets
Series
Air Treatment
Modular Connection
Modular Connection
Compatible with Series
FA
Compatible with Manufacturer Part Number
FA30I, FA40I
Body Material
Steel
Description
Mounting Bracket, Compatible with Grainger Part Number 32NA06, Compatible with Manufacturer Part Number FA30I, FA40I, Series Air Treatment, Body Material Steel, Compatible with Series FA, Includes Brackets, Modular Connection Modular Connection, Overall Height 2 in, Overall Length 3 in, Overall Width 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.