Mounting Foot, Carbon Steel
Mfr # SM8AM-AH640-A
Zoro # G615489105
product price: $61.19
/eaKey Features
Series
SM
Includes
(3) Lock Washers, (3) Screws, (3) Washers, Mounting Foot
Material
Carbon Steel
Compatible with Brand
Ingersoll Rand
Compatible with Manufacturer Model Number
SM8AMA-A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM8AM-AH640-A
Zoro #
G615489105
UPC #
3663836070394
Country of Origin
India
Details
Item
Mounting Foot
Series
SM
Includes
(3) Lock Washers, (3) Screws, (3) Washers, Mounting Foot
Material
Carbon Steel
Compatible with Brand
Ingersoll Rand
Compatible with Manufacturer Model Number
SM8AMA-A
Mount Type
Foot
Compatible with Series
SM
Compatible with Mfr. Model No.
SM8AMA-A
Compatible Manufacturer Model Number
SM8AMA-A
Compatible with Manufacturer Model No.
SM8AMA-A
Compatible Pump Manufacturer Part Number
SM8AMA-A
For Use with Mfr Model Number
SM8AMA-A
Compatible Manufacturer Part Number
SM8AMA-A
Compatible Mfr. Model Number
SM8AMA-A
Description
Mounting Foot, Mount Type Foot, Material Carbon Steel, Compatible with Brand Ingersoll Rand, Compatible with Series SM, Includes (3) Lock Washers, (3) Screws, (3) Washers, Mounting Foot, Compatible with Manufacturer Model Number SM8AMA-A, Series SM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.