Zoro Homepage

Mufffler Assembly, 1.75" x 0.75" x 0.75"

  • Mfr # 4151-A810

  • Zoro # G702666792


product price: $10.19
/ea

Key Features

For Use With
4151, 4152 Random Orbital Sander
Size
1 3/4 x 3/4 x 3/4 in
Material
Delrin, Scotch Brite
Includes
Muffler Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4151-A810
Zoro #
G702666792
UPC #
00663024001882
Country of Origin
China

Dimensions

Size
1 3/4 x 3/4 x 3/4 in

Details

Item
Mufffler Assembly
For Use With
4151, 4152 Random Orbital Sander
Material
Delrin, Scotch Brite
Includes
Muffler Assembly

Description

Mufffler Assembly, Size 1 3/4 x 3/4 x 3/4 in, Delrin, Scotch Brite, Includes Muffler Assembly, For Use With 4151, 4152 Random Orbital Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.