Zoro Homepage

Needle Bear"g, 0.35" x 0.35" x 0.3

  • Mfr # MG1-693

  • Zoro # G802666807


product price: $9.69
/ea

Key Features

For Use With
3445max, 344max, 345max
Size
0.35 x 0.35 x 0.3 in
Material
Steel
Includes
Needle Bearing 7 x 11 x 9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG1-693
Zoro #
G802666807
UPC #
00663024015704
Country of Origin
India

Dimensions

Size
0.35 x 0.35 x 0.3 in

Details

Item
Needle Bearing
For Use With
3445max, 344max, 345max
Material
Steel
Includes
Needle Bearing 7 x 11 x 9

Description

Needle Bearing, Size 0.35 x 0.35 x 0.3 in, Steel, Includes Needle Bearing 7 x 11 x 9, For Use With 3445max, 344max, 345max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.