Shop INGERSOLL-RAND
See all product information
Create Account
Nozzle Ejector Kit, Heat Gun, 20V
- Mfr # TK-H3111-930
- Zoro # G416567231
product price:Â
$
13.29
/ea
Key Features
Compatible with Manufacturer Part Number
H3111, H3111-K1
Nozzle Type
Ejector
Number of Pieces
1
Product Type
Nozzle Ejector Kit
Compatible Product Type
Heat Guns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TK-H3111-930
- Zoro #
- G416567231
- UPC #
- 3663836045828
- Country of Origin
- China
Details
- Item
- Nozzle Ejector Kit
- Compatible with Manufacturer Part Number
- H3111, H3111-K1
- Nozzle Type
- Ejector
- Number of Pieces
- 1
- Product Type
- Nozzle Ejector Kit
- Compatible Product Type
- Heat Guns
- Application
- Heat Gun
Description
Nozzle Ejector Kit, Nozzle Type Ejector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.