Zoro Homepage

Nozzle Kit, Heat Gun, 20V

  • Mfr # TK-H3111-019

  • Zoro # G516484490


product price: $17.99
/ea

Key Features

Product Type
Nozzle Kit
Application
Heat Gun
Tool Compatibility
Ingersoll Rand H3111 20V Heat Gun
Compatible with Manufacturer Part Number
H3111, H3111-K1
Nozzle Type
Concentrator, Flat, Reflector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK-H3111-019
Zoro #
G516484490
UPC #
3663836045880
Country of Origin
China

Details

Product Type
Nozzle Kit
Application
Heat Gun
Tool Compatibility
Ingersoll Rand H3111 20V Heat Gun
Compatible with Manufacturer Part Number
H3111, H3111-K1
Nozzle Type
Concentrator, Flat, Reflector
Includes
Flat Nozzle, Hook Nozzle, Reducing Nozzle
Item
Nozzle Kit
Number of Pieces
3

Description

Nozzle Kit, Nozzle Type Concentrator, Flat, Reflector, Compatible with Manufacturer Part Number H3111, H3111-K1, Compatible with Grainger Part Number 846NF3, 846NF4, Includes Flat Nozzle, Hook Nozzle, Reducing Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.