Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM 8,000h Kit UP6 10-15HP TASCompressor

  • Mfr # 23352172

  • Zoro # G101866120


product price: $1,300.94
/ea
Free Shipping & Returns

Key Features

For Use With
Air Compressors
Includes
Air Filter Element, Filter Element GP, Filter Element HE, Oil Filter Element, Pre-Filter Pad, Separator Element, Ultra Coolant Lubricant 5L Pail
Type
Maintenance Kit
Compatible with Brand
Ingersoll-Rand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23352172
Zoro #
G101866120
UPC #
678384521727
Country of Origin
United States

Details

Item
Rotary Screw 8000 hr Maintenance Kit (TAS)
For Use With
Air Compressors
Includes
Air Filter Element, Filter Element GP, Filter Element HE, Oil Filter Element, Pre-Filter Pad, Separator Element, Ultra Coolant Lubricant 5L Pail
Type
Maintenance Kit
Compatible with Brand
Ingersoll-Rand

Description

Rotary Screw 8000 hr Maintenance Kit (TAS), Compatible with Brand Ingersoll-Rand, Type Maintenance Kit, Compatible Grainger Part Number 1ZPT2, 1ZPT3, 1ZPT4, 1ZPT7, 40AY54, 40AY57, 40AY63, 40AY66, 40AY71, 40AY84, For Use With Air Compressors, Includes Air Filter Element, Filter Element GP, Filter Element HE, Oil Filter Element, Pre-Filter Pad, Separator Element, Ultra Coolant Lubricant 5L Pail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.