OEM Fltr Only Kit R4-11kW Speed Comprssr
Mfr # 47518613001
Zoro # G903528820
product price: $810.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
R Series
Compatible with Brand
Ingersoll-Rand
Series
R Series
Includes
Air Filter Element, (1) Filter Element FA110IG, (1) Filter Element FA110IH, (1) Oil Filter Element, (1) Pre-Filter Pad, (1) Separator Element
Type
Pre-Filter; Oil Filter; Air Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47518613001
Zoro #
G903528820
UPC #
678384130011
Country of Origin
United States
Dimensions
Overall Width
3 in
Overall Length
8 in
Overall Height
21 in
Details
Item
Filter kit
Compatible Series
R Series
Compatible with Brand
Ingersoll-Rand
Series
R Series
Includes
Air Filter Element, (1) Filter Element FA110IG, (1) Filter Element FA110IH, (1) Oil Filter Element, (1) Pre-Filter Pad, (1) Separator Element
Type
Pre-Filter; Oil Filter; Air Filter
Number of Pieces
6
For Use With
Rotary Screw Compressors
Compatible Manufacturer Part Number
R Series 4-11i
Maximum Operating Temperature
40 Degrees C
Minimum Operating Temperature
2 Degrees C
Description
Filter kit, Compatible with Brand Ingersoll-Rand, Type Pre-Filter; Oil Filter; Air Filter, Compatible Manufacturer Part Number R Series 4-11i, Compatible Grainger Part Number 40AY55, 40AY57, 40AY58, 40AY59, 40AY62, 40AY63, 40AY64, 40AY68, 40AY69, 40AY72, 40AY74, 40AY75, 40AY76, 40AY78, 40AY79, 40AY80, 40AY82, 40AY83, 40AY84, 40AY88, 40AY89, For Use With Rotary Screw Compressors, Compatible Series R Series, Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.