Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Kit RS11-22i Compressor/Coolant Lub

  • Mfr # 47739361001

  • Zoro # G603528816


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Type
Pre-Filter; Oil Filter; Air Filter Lubricant
Includes
Pre-filter Pad (1), Air Filter Element (1), Oil Filter Element (1), Air Oil Separator Element (1), Ultra Coolant Lubricant 5 liters (2 bottles, 10 liters total)
Minimum Operating Temperature
2 Degrees C
Overall Height
14 in
Compatible Manufacturer Part Number
R Series 11-22i
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47739361001
Zoro #
G603528816
UPC #
678384610018
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Length
23 in
Overall Width
14 in

Details

Item
Maintenance Kit
Type
Pre-Filter; Oil Filter; Air Filter Lubricant
Includes
Pre-filter Pad (1), Air Filter Element (1), Oil Filter Element (1), Air Oil Separator Element (1), Ultra Coolant Lubricant 5 liters (2 bottles, 10 liters total)
Minimum Operating Temperature
2 Degrees C
Compatible Manufacturer Part Number
R Series 11-22i
Series
R Series
Number of Pieces
6
Maximum Operating Temperature
40 Degrees C
For Use With
Rotary Screw Compressors
Compatible Series
R Series
Compatible with Brand
Ingersoll-Rand

Description

Maintenance Kit, Compatible with Brand Ingersoll-Rand, Type Pre-Filter; Oil Filter; Air Filter Lubricant, Compatible Manufacturer Part Number R Series 11-22i, Compatible Grainger Part Number 40AY54, 40AY66, 40AY67, 40AY71, 40AY86, 40AY90, 499G40, 499G41, 499G42, 499G43, 499G44, 499G45, 499G46, 499G47, 499G48, For Use With Rotary Screw Compressors, Compatible Series R Series, Number of Pieces 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.