Zoro Homepage

Oil Water Separator, 60 CFM, 1/2 In Inlet

  • Mfr # PSG-7

  • Zoro # G2142463


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Max. Air Compressor HP
15 hp
Max. Air Flow (SCFM)
60
Absorption Module Volume (Gal.)
2 gal
Type
Condensate
Weight (Lbs.)
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG-7
Zoro #
G2142463
UPC #
663023100081
Country of Origin
Mexico

Dimensions

Width (In.)
11 1/2 in
Length (In.)
11 1/2 in
Height (In.)
27 1/2 in
Overall Width
11 1/2 in
Overall Height
20 3/4 in
Water Outlet Size
3/4 in
Condensate Inlet Size
1/2 in
Oil Outlet Size
3/4 in
Overall Depth
11 1/2 in

Details

Max. Air Compressor HP
15 hp
Max. Air Flow (SCFM)
60
Absorption Module Volume (Gal.)
2 gal
Item
Oil and Water Separator
Type
Condensate
Weight (Lbs.)
25
Oil Outlet NPT (In.)
3/4 in
Water Outlet NPT (In.)
3/4 in
Condensate Inlet NPT (In.)
1/2
Maximum Air Compressor Horsepower
15 hp
Condensate Inlet Type
NPT
Oil Outlet Type
NPT
Water Outlet Type
NPT
Minimum Operating Temperature
90 Degrees F
Maximum Operating Temperature
90 Degrees F
Disposable
Re-fillable
Maximum Flow Rate
60 cfm
Absorption Module Volume
2 gal
Series
PolySep

Description

Oil and Water Separator, Maximum Air Compressor Horsepower 15 hp, Maximum Flow Rate 60 cfm, Condensate Inlet Size 1/2 in, Absorption Module Volume 2 gal, Overall Height 20 3/4 in, Overall Width 11 1/2 in, Overall Depth 11 1/2 in, Disposable Re-fillable, Condensate Inlet Type NPT, Maximum Operating Temperature 90 Degrees F, Minimum Operating Temperature 90 Degrees F, Oil Outlet Size 3/4 in, Oil Outlet Type NPT, Series PolySep, Water Outlet Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.