Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil/Water Separator, 1/2 Inlet

  • Mfr # PSG-30

  • Zoro # G4149546


product price: $4,719.99
/ea
Free Shipping & Returns

Key Features

Max. Air Compressor HP
75 hp
Max. Air Flow (SCFM)
390
Absorption Module Volume (Gal.)
12 gal
Temp. Range (F)
32 Degrees to 120 Degrees
Weight (Lbs.)
107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG-30
Zoro #
G4149546
UPC #
663023101248
Country of Origin
Mexico

Dimensions

Length (In.)
34 in
Width (In.)
21 in
Height (In.)
39 in
Overall Width
34 in
Overall Height
39 in
Air Inlet Size
1/2 in
Overall Depth
21 in
Condensate Inlet Size
1/2 in
Water Outlet Size
3/4 in
Oil Outlet Size
3/4 in

Details

Max. Air Compressor HP
75 hp
Max. Air Flow (SCFM)
390
Absorption Module Volume (Gal.)
12 gal
Temp. Range (F)
32 Degrees to 120 Degrees
Weight (Lbs.)
107
Item
Oil and Water Separator
Oil Outlet NPT (In.)
3/4 in
Water Outlet NPT (In.)
3/4 in
Type
Condensate
Condensate Inlet NPT (In.)
1/2
Air Inlet NPT (In.)
1/2 in
Disposable
Re-fillable
Absorption Module Volume
12 gal
Series
PolySep
Maximum Air Compressor Horsepower
75 hp
Air Inlet Type
NPT
Maximum Operating Temperature
90 Degrees F
Maximum Flow Rate
390 cfm
Oil Outlet Type
NPT
Water Outlet Type
NPT
Minimum Operating Temperature
90 Degrees F
Condensate Inlet Type
NPT

Description

Oil and Water Separator, Maximum Air Compressor Horsepower 75 hp, Maximum Flow Rate 390 cfm, Condensate Inlet Size 1/2 in, Absorption Module Volume 12 gal, Overall Height 39 in, Overall Width 34 in, Overall Depth 21 in, Disposable Re-fillable, Air Inlet Size 1/2 in, Air Inlet Type NPT, Condensate Inlet Type NPT, Maximum Operating Temperature 90 Degrees F, Minimum Operating Temperature 90 Degrees F, Oil Outlet Size 3/4 in, Oil Outlet Type NPT, Series PolySep, Water Outlet Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.