Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pavement Breaker 1-1/8x6 Hex Shank, 5-3/4" Stroke, 2.06 Bore

  • Mfr # MX60A

  • Zoro # G3352447


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Weight Class
60 lb
Shank Size
1 1/8 in x 6 in
Piston Stroke
5 3/4 in
Piston Bore
2 1/16 in
Blows per Minute
1,250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX60A
Zoro #
G3352447
UPC #
663023013992
Country of Origin
China

Dimensions

Shank Size
1 1/8 in x 6 in
Min. Hose Size
3/4 in
Overall Length
27 1/2 in
Tool Length
27 1/2 in
Hex Shank Size
1 1/8 in x 6 in
Minimum Hose Size
3/4 in
Piston Bore Size
2 1/16 in
Air Inlet Size
3/4 in
Piston Stroke Length
5 3/4 in

Details

Item
Air Paving Breaker
Weight Class
60 lb
Piston Stroke
5 3/4 in
Piston Bore
2 1/16 in
Blows per Minute
1,250
CFM @ Full Load
70.0
Bushing
Spring Loaded Anvil
Retainer Type
Latch
Air Inlet
3/4 in NPT Male
Handle Type
T-Handle
Required Pressure
90 PSI
Series
MX Series
Vibration Reducing Handles
No
Shank Shape
Hex
For Use On
Asphalt
Product Type
Pavement Breaker
Maximum Blows per Minute
1,250 bpm
Exhaust Location
Rear
Sound Level
117 dB
Tool Weight
76 lb
Sound Reducing Muffler
No
Kit Contents
(1) Bare Tool
Air Inlet Type
NPT
Air Consumption
70 cfm
Air Inlet Gender
Male
Primary Material Application
Asphalt

Description

Pavement Breaker, Weight Class 60 lb, Shank Size 1 1/8 in x 6 in, Maximum Blows per Minute 1,250 bpm, Piston Bore Size 2 1/16 in, Piston Stroke Length 5 3/4 in, Retainer Type Latch, Vibration Reducing Handles No, Sound Reducing Muffler No, Air Inlet Gender Male, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Consumption 70 cfm, Exhaust Location Rear, For Use On Asphalt, Handle Type T-Handle, Hex Shank Size 1 1/8 in x 6 in, Kit Contents (1) Bare Tool, Minimum Hose Size 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.