Pawl Kit, 5" x 3.125" x 0.39

  • Mfr # 109XPA-K43

  • Zoro # G502666817


product price:  $28.15
/ea

Key Features

For Use With
1099XPA Air Ratchet Wrench, 109XPA
Size
5 in x 3.125 in x 0.39 in
Material
Steel
Includes
Lock Pin, Lock Spring, Pawl, Pawl Retaining Pin
Overall Height
39/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109XPA-K43
Zoro #
G502666817
UPC #
00663023099385
Country of Origin
China

Dimensions

Size
5 in x 3.125 in x 0.39 in
Overall Height
39/100 in
Overall Width
3 1/8 in
Overall Length
5 in

Details

Item
Pawl Kit
For Use With
1099XPA Air Ratchet Wrench, 109XPA
Material
Steel
Includes
Lock Pin, Lock Spring, Pawl, Pawl Retaining Pin
Compatible Product Type
Air Ratchet Wrench
Compatible Manufacturer Part Number
1099XPA, 109XPA
Product Type
Pawl Kit

Description

Pawl Kit, For Use With 1099XPA Air Ratchet Wrench, 109XPA, Includes Lock Pin, Lock Spring, Pawl, Pawl Retaining Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.