Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Air Compressor, 2 hp, 4.3 cfm

  • Mfr # P1IU-A9

  • Zoro # G312485868


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Includes
(2) 1/4 in Universal Couplers, 4 Gallon Twin Tanks, Front Panel-Mounted Regulator, Lubricant, Power Cord, Pressure Gauge
Overall Length
20 in
Overall Height
20 in
Weight
77 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1IU-A9
Zoro #
G312485868
UPC #
678384729499
Country of Origin
United States

Dimensions

Overall Length
20 in
Overall Height
20 in
Overall Width
20 in
Outlet Size
1/4 in
Air Tank Size
4 gal
Inlet Size
1/2 in

Details

Phase
Single
Includes
(2) 1/4 in Universal Couplers, 4 Gallon Twin Tanks, Front Panel-Mounted Regulator, Lubricant, Power Cord, Pressure Gauge
Weight
77 lb
Standards
CSA
Cylinder Material
Cast Iron
Duty Cycle
Continuous
Maximum Operating Pressure
135 psi
Pump Type
Reciprocating
Lubrication Type
Synthetic
Number of Stages
1
Average Pump Life
2,000 hr
Motor Type
ODP
Free Air Flow Rate @ Maximum Pressure
3.2 cfm @ 135 psi
Outlet Type
NPT
Item
Portable Air Compressor
Sound Level
79 dBA
Input Voltage
120V AC
Free Air Flow Rate
4.3 cfm
Output Power
2 hp
Air Tank Style
Twin Stack
Control Type
Pressure Switch
Enclosure Rating
NEMA1
Electrical Connection
Portable Electric
Number of Cylinders
1
Current Rating
15.0
Inlet Type
NPT
Maximum Speed
3,450 RPM
Thermal Protection
Manual
Enclosure Type
Open Dripproof

Description

Portable Air Compressor, Lubrication Type Synthetic, Air Tank Style Twin Stack, Output Power 2 hp, Free Air Flow Rate 4.3 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 4 gal, Input Voltage 120V AC, Current Rating 15.0, Sound Level 79 dBA, Weight 77 lb, Free Air Flow Rate @ Maximum Pressure 3.2 cfm @ 135 psi, Pump Type Reciprocating, Number of Stages 1, Motor Type ODP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.