Zoro Homepage

Portable Air Compressor, 3 hp, 11.3 cfm

  • Mfr # SS3J3-WB

  • Zoro # G212845588


product price: $1,364.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Phase
Single
Includes
(2) 8 Gallon Capacity Tanks, (2) Quick Disconnects, Gauge, Pressure Switch, Regulator, Six Foot Power Cord
Overall Length
48 in
Overall Height
30 in
Weight
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3J3-WB
Zoro #
G212845588
UPC #
678384129855
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Height
30 in
Overall Width
27 in
Air Tank Size
8 gal
Outlet Size
1/4 in
Inlet Size
1/2 in

Description

Portable Air Compressor, Lubrication Type Synthetic, Air Tank Style Twin Stack, Output Power 3 hp, Free Air Flow Rate 11.3 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 8 gal, Input Voltage 230V AC, Current Rating 14.7, Sound Level 78 dBA, Weight 175 lb, Free Air Flow Rate @ Maximum Pressure 10.3 cfm @ 135 psi, Pump Type Reciprocating, Number of Stages 1, Motor Type ODP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.