Pressure Switch, Ingersoll Rand
Mfr # 23474653
Zoro # G7886737
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Type
5 HP, Single Phase
Fits Brand
Ingersoll Rand
Series
RECIPROCRATING COMPRESSOR
Compatible with Brand
Ingersoll Rand
Product Type
Air Compressor Pressure Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23474653
Zoro #
G7886737
UPC #
663023119960
Country of Origin
Mexico
Details
Item
Pressure Switch
Type
5 HP, Single Phase
Fits Brand
Ingersoll Rand
Series
RECIPROCRATING COMPRESSOR
Compatible with Brand
Ingersoll Rand
Product Type
Air Compressor Pressure Switch
Compatible with Manufacturer Part Number
2340L5/N5/D5-V, TS4N5
Compatible with Series
2340L5
Description
Pressure Switch, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 16V888, 16V889, 4L976, 4L977, Product Type Air Compressor Pressure Switch, Compatible with Manufacturer Part Number 2340L5/N5/D5-V, TS4N5, Compatible with Series 2340L5, Compatible with Brand Ingersoll Rand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.