Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Switch, Air Compressor Pressure Switch, Reciprocating Compressor, 23474661,

  • Mfr # 23474661

  • Zoro # G7886877


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type
5 HP, Single Phase
Fits Brand
Ingersoll Rand
Series
RECIPROCRATING COMPRESSOR
Compatible with Manufacturer Part Number
SS3L3, SS4L5, SS5L5/N5
Product Type
Air Compressor Pressure Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23474661
Zoro #
G7886877
UPC #
663023120010
Country of Origin
Mexico

Details

Item
Pressure Switch
Type
5 HP, Single Phase
Fits Brand
Ingersoll Rand
Series
RECIPROCRATING COMPRESSOR
Compatible with Manufacturer Part Number
SS3L3, SS4L5, SS5L5/N5
Product Type
Air Compressor Pressure Switch
Compatible with Brand
Ingersoll Rand
Compatible with Series
SS5, SS3

Description

Pressure Switch, Series RECIPROCRATING COMPRESSOR, Compatible with Grainger Part Number 4YW08, 4YW09, 4YW10, 55DY75, 795CP6, Product Type Air Compressor Pressure Switch, Compatible with Manufacturer Part Number SS3L3, SS4L5, SS5L5/N5, Compatible with Series SS5, SS3, Compatible with Brand Ingersoll Rand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.