Zoro Homepage

Production Screwdriver, Adjustable Torque

  • Mfr # ES70P

  • Zoro # G2566076


product price: $1,118.99
/ea
Free Shipping & Returns

Key Features

Driver and Wrench Product Grouping
Electric Screwdrivers
Autofeed
No
Clutch Type
Shut-Off
Max. Torque
26 in-lb
No Load RPM
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES70P
Zoro #
G2566076
UPC #
663023007694
Country of Origin
Japan

Dimensions

Shank Size
1/4"
Tool Length
10 in
Chuck Size
1/4 in
Overall Length
10 in
Overall Height
3 3/4 in
Cord Length
10 ft
Drive Size
1/4 in
Overall Width
3 5/8 in

Details

Driver and Wrench Product Grouping
Electric Screwdrivers
Autofeed
No
Clutch Type
Shut-Off
Max. Torque
26 in-lb
No Load RPM
700
Voltage
115 V AC
Corded/Cordless
Corded
Handle Type
Straight
Item
Screwdriver
Tool Weight
1.5 lb
Corded/Banded
Corded
Control Module Required
Direct Plug in
Cord
None
Tool Clutch
Adjustable Torque
Tool Speed Control
Variable
Tool Voltage
115VAC
Application
Light Duty Screw Fastening
Amps
0.45 A
Includes
(2) Bits, (2) Brushes, Hanger Bail
Features
Standard Precision Shut-Off Clutch for Assembly Applications where Precise Torque Control is Necessary
Bearing Type
Ball and Roller
Number of Speed Settings
Continuous
Plug Type
Two-Prong
Screwdriver Type
Production Screwdriver
ESD Safe
Not ESD Safe
Min. Torque
10 in-lb
Torque Range
10 in-lb to 26 in-lb
Housing Material
Composite
Current
0.4 A
Power Source
Corded
Hex Bit
1/4 in Quick Change
Duty
Heavy Duty
Side to Center
3/4 in
Brushless Motor
No
Free Speed
700 RPM
Drive Configuration
Straight
Variable Speed
Yes
Controller Input Voltage
115V AC
Throttle Type
Inline-Push
Handle Material
Composite
Reversible
Reversible
Controller Output Voltage
24V DC
Trigger Lock
No
Speed Control
Variable
Motor Type
Brushed
Includes Trigger Lock
No Trigger Lock
No Load Speed
700 RPM
Duty Rating
Heavy Duty
Torque - Minimum
10 in-lb
Control Module Type
Direct Plug in
Includes Autofeed
Autofeed Not Included
Torque - Maximum
26 in-lb
Product Type
Screwdriver

Description

Screwdriver, Power Source Corded, Brushless Motor No, Torque Range 10 in-lb to 26 in-lb, Max. Torque 26 in-lb, Min. Torque 10 in-lb, Free Speed 700 RPM, Drive Size 1/4 in, Screwdriver Type Production Screwdriver, Chuck Size 1/4 in, Clutch Type Shut-Off, Drive Configuration Straight, Hex Bit 1/4 in Quick Change, Reversible Reversible, Variable Speed Yes, Number of Speed Settings Continuous, Side to Center 3/4 in, Cord Length 10 ft, Plug Type Two-Prong, Duty Heavy Duty, Current 0.4 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.