Pulse Tool
Mfr # Q70PQ1
Zoro # G921890459
product price: $3,208.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q70PQ1
Zoro #
G921890459
UPC #
-
Country of Origin
Japan
Description
Air Impact Driver, Power Source Air-Powered, Air Consumption 12 cfm, Air Pressure 90 psi, Breakaway Torque 21 ft-lb, Fastening Torque 21 ft-lb, Free Speed 7,000 RPM, Explosive Environment Rated No, Drive Size 1/4 in, Drive Type Standard, Retainer Type Quick Change Hex, Tool Style Compact, Vibration Level 3.5 m/sq sec, Overall Length 5 3/16 in, Handle Type Pistol-Grip, Built-In Light No, Tool Weight 1.8 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.