Zoro Homepage

Pulse Tool

  • Mfr # QS80P3

  • Zoro # G521890347


product price: $3,948.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS80P3
Zoro #
G521890347
UPC #
-
Country of Origin
Japan

Description

Air Impact Driver, Power Source Air-Powered, Air Consumption 16 cfm, Air Pressure 90 psi, Breakaway Torque Not Applicable, Fastening Torque 41 ft-lb, Free Speed 6,800 RPM, Explosive Environment Rated No, Drive Size 3/8 in, Drive Type Not Applicable, Retainer Type Not Applicable, Tool Style Compact, Vibration Level 3.1 m/sq sec, Overall Length 7 3/8 in, Handle Type Pistol-Grip, Tool Weight 2.4 lb, Standards CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.