Zoro Homepage

Air Orbital Sander, 0.3 hp, Heavy Duty

  • Mfr # R036C-S1

  • Zoro # G114702989


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Required Pressure
90 psi
Disc Motion
Random Orbital
Maximum Disc Diameter
6 in
Power Source
Air-Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R036C-S1
Zoro #
G114702989
UPC #
0663023170879
Country of Origin
China

Dimensions

Maximum Disc Diameter
6 in
Air Inlet Size
3/8 in
Minimum Hose Size
5/16 in
Tool Length
6 11/16 in
Orbit Diameter
3/16 in

Details

Item
Air Orbital Sander
Duty
Heavy
Required Pressure
90 psi
Disc Motion
Random Orbital
Power Source
Air-Powered
Air Consumption
18 cfm
Tool Series
R036C Series
Average Flow Rate
17.5 cfm
Throttle Type
Lever
Dust Collection Type Included
Self-Generating
Tool Weight
1.9 lb
Maximum Disc Speed
13,000 RPM
Horsepower
0.3 hp
Air Inlet Type
NPT
Abrasive Mount Type
Adhesive
Vacuum Type
Self-Vacuum
Motor Type
Gearless

Description

Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 18 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 5/16 in, Dust Collection Type Included Self-Generating, Throttle Type Lever, Tool Series R036C Series, Tool Length 6 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.